|
New roll tap (TiN coating) (TIN-NRT) TIN-NRT RH4 B M2x0.4
(2)
- Item.#
- 09029447
- Mfr.#
- TIN-NRT RH4 B M2x0.4
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Surface Processing
- TiN coating
- Chamfer Lcf
- 2P
- Angle Length Lk (mm)
- 5
- Shank Diameter d (phi mm)
- 3
- Overall Length L (mm)
- 40
- Pitch (mm)
- 0.4
- 2014 TRUSCO Published Page
- 1-0303
- TRUSCO Part Number
- 634-1501
- Angle Width K (mm)
- 2.5
- Pricision
- RH4
- Screw Diameter
- M2
- Material
- High vanadium HSS (high speed steel) HSSE
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Tapping to sheet metal parts
From Japan
On 2015-02-26 13:11:17
It seems to be better than the one of homothetic treatment. I can not tell you not to use it more often ...
Screw cutting
From Japan
On 2013-02-15 19:22:55
It has good machinability and roll taps are easy to process because there are no kiriko.
Customers Who Bought This Item Also Bought