Buy more than* S$200* and get FREE SHIPPING

  • New roll tap (TiN coating) (TIN-NRT)
  • New roll tap (TiN coating) (TIN-NRT)
  • New roll tap (TiN coating) (TIN-NRT)

New roll tap (TiN coating) (TIN-NRT) TIN-NRT RH5 B M2x0.4

by OSG
4.50 (2)
Item.#
09029465
Mfr.#
TIN-NRT RH5 B M2x0.4
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Surface Processing
TiN coating
Pricision
RH5
Screw Diameter
M2
2014 TRUSCO Published Page
1-0303
TRUSCO Part Number
634-1535
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
40
Pitch (mm)
0.4
Chamfer Lcf
2P
Angle Length Lk (mm)
5
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pitch Conversion Spacer Production
5
From Japan
On 2013-12-19 14:28:57
I think that it is more easy to buy when the drawing containing the dimensions of each part is displayed so that it is easy to correspond to orders other than repair, although it is not problem at all on the product Thread part length Length of neck length Serration outer diameter length It is flange diameter thickness etc.
This review is about item#38589564.
For desorption of aluminum wheels that must be thin
5
From Japan
On 2013-07-03 14:45:45
I am using it without any problem. It is how durable it is.
This review is about item#10262506.