Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • The taper thread tap (HSS) for pipes
  • The taper thread tap (HSS) for pipes
  • The taper thread tap (HSS) for pipes

The taper thread tap (HSS) for pipes TPT 2 PT3/8-19-L

by OSG
4.50 (2)
Item.#
09031014
Mfr.#
TPT 2 PT3/8-19-L
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Overall Length L (mm)
65
Number of Flutes
4
Specification
Left-hand thread
Screw Length Lc (mm)
28
Shank Diameter d (phi mm)
14
Pricision
JIS2
Number of Threads
19
Screw Diameter
PT(Rc)3/8
Material
HSS (high speed steel) HSS
Standard Position Diameter Lp (mm)
21
Work Material
Medium carbon steel, high carbon steel, cast iron, copper, aluminum alloy
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use with a tapered thread for pipes
4
From Japan
On 2012-02-04 12:35:14
It was OSG made in Korea. There is no problem with the tap at all, but it is not in the case and it is troublesome to save after using it
This review is about item#06619663.
piping
5
From Japan
On 2010-11-04 13:21:06
Sharpness is very good.
This review is about item#06619654.