Buy more than* S$200* and get FREE SHIPPING

  • TAPS FOR CAMERA TRIPOD SCREW  (CAMERA TRIPOD MOUNTING SCREW THREADS) (TRP-SFT)
  • TAPS FOR CAMERA TRIPOD SCREW  (CAMERA TRIPOD MOUNTING SCREW THREADS) (TRP-SFT)
  • TAPS FOR CAMERA TRIPOD SCREW  (CAMERA TRIPOD MOUNTING SCREW THREADS) (TRP-SFT)

TAPS FOR CAMERA TRIPOD SCREW (CAMERA TRIPOD MOUNTING SCREW THREADS) (TRP-SFT) TRP-SFT OH12 1.5P 3/8-16

by OSG
5.00 (6)
Item.#
09031136
Mfr.#
TRP-SFT OH12 1.5P 3/8-16
Package Qty.
1PC
Ship pack of
1
37.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
1.5P
Screw Length Lc (mm)
24
Pricision
OH12
Nominal Designation
3/8-16
Material
High-Vanadium Heiss (High speed steel) HSSE
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Angle Length Lk (mm)
8
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Used for 1/4 inch concave threading
5
From Japan
On 2017-09-19 21:35:01
I like sharpness, I like it. Chips are also good.
This review is about item#9031127.
I set screws on ABS resin material.
5
From Japan
On 2017-01-13 19:50:04
This time I made a tap on the ABS resin, I chose this tap because I was planning to screw the metal as well. With resin, screws were broken with almost no resistance.
This review is about item#9031127.
Drilling of camera / tripod screw
5
From Japan
On 2016-11-10 15:53:30
The tap size of the tripod screw was unknown how many inches, but in monotalou, it was easy to understand by selling under the product name.
This review is about item#9031127.
Tap stand
5
From Japan
On 2016-08-17 17:02:50
Although it was tap work for the first time in decades, it was sharp and completed without any hardships. It is a snug fit to the camera's tripod screw
This review is about item#9031127.
Camera underwater single leg screw thread
5
From Japan
On 2014-09-05 16:21:26
Good sharpness, no problem.
This review is about item#09031127.
Threaded hole for tripod on aluminum material
5
From Japan
On 2013-08-30 10:24:24
There is no complaint.
This review is about item#09031127.