Buy more than* S$200* and get FREE SHIPPING

  • Drill Tap
  • Drill Tap
  • Drill Tap

Drill Tap V-DR-SFT OH3 M4x0.7

by OSG
5.00 (1)
Item.#
09031854
Mfr.#
V-DR-SFT OH3 M4x0.7
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH3
Material
High vanadium HSS (high speed steel) HSSE
Screw Diameter
M4
Flute Length (mm)
13
Angle Width K (mm)
4
Helix Angle (Degree)
Tap: 45 drill: 45
Shank Diameter d (phi mm)
5
Surface Processing
V coating (composite multi-layer coating)
Number of Flutes
2
Blade Diameter (phi mm)
3.35
Pitch (mm)
0.7
Angle Length Lk (mm)
7
Screw Length Lc (mm)
4.9
Lower Neck Part L1 (mm)
21
Overall Length L (mm)
65
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Threading etc
5
From Japan
On 2011-01-07 08:41:15
Tap work is serious damage if it breaks along the way, so it must be a safe thing even a little high. OSG's tap was safe, comfortable work was able to be done.
This review is about item#09031863.