Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT

Spiral Tap, V Coating Long Shank, V-LT-SFT EXDL 20x185x120

by OSG
Item.#
09033516
Mfr.#
EXDL 20x185x120
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Screw Diameter
M3
Angle Length Lk (mm)
6
Screw Length Lc (mm)
3.5
Shank Diameter d (phi mm)
4
Overall Length L (mm)
100
Helix Angle (Degree)
45
Material
High vanadium high speed steel
Pitch (mm)
0.5
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
19
Pricision
OH2
Number of Flutes
3