Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT

Spiral Tap, V Coating Long Shank, V-LT-SFT EXDL 22x185x120

by OSG
Item.#
09033525
Mfr.#
EXDL 22x185x120
Package Qty.
1PC
Ship pack of
1
40.03 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Pitch (mm)
0.7
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
21
Pricision
OH2
Number of Flutes
3
Helix Angle (Degree)
45
Material
High vanadium high speed steel
Angle Length Lk (mm)
7
Screw Length Lc (mm)
4.9
Shank Diameter d (phi mm)
5
Overall Length L (mm)
100
Screw Diameter
M4