Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT

Spiral Tap, V Coating Long Shank, V-LT-SFT V-LT-SFT OH2 M5x0.8x100

by OSG
Item.#
09033534
Mfr.#
V-LT-SFT OH2 M5x0.8x100
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Lower Neck Part L1 (mm)
24
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.8
Angle Length Lk (mm)
7
Screw Length Lc (mm)
5.6
Helix Angle (Degree)
45
Material
High vanadium high speed steel
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
100
Screw Diameter
M5
Shape
M4 - M6 will be projecting center.
Angle Width K (mm)
4.5