Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT

Spiral Tap, V Coating Long Shank, V-LT-SFT EXDL 24x190x120

by OSG
Item.#
09033543
Mfr.#
EXDL 24x190x120
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
29
Pricision
OH2
Number of Flutes
3
Pitch (mm)
1
Helix Angle (Degree)
45
Material
High vanadium high speed steel
Screw Length Lc (mm)
7
Shank Diameter d (phi mm)
6
Overall Length L (mm)
100
Screw Diameter
M6
Angle Length Lk (mm)
7