Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT

Spiral Tap, V Coating Long Shank, V-LT-SFT EXDL 34x235x150

by OSG
Item.#
09033595
Mfr.#
EXDL 34x235x150
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Number of Flutes
3
Pitch (mm)
1.25
Angle Width K (mm)
5.5
Lower Neck Part L1 (mm)
41
Pricision
OH3
Helix Angle (Degree)
45
Material
High vanadium high speed steel
Screw Diameter
M10
Angle Length Lk (mm)
8
Screw Length Lc (mm)
10.5
Shank Diameter d (phi mm)
7
Overall Length L (mm)
150