Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT

Spiral Tap, V Coating Long Shank, V-LT-SFT EXDL 40x235x150

by OSG
Item.#
09033622
Mfr.#
EXDL 40x235x150
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Pricision
OH3
Number of Flutes
3
Pitch (mm)
1.25
Angle Width K (mm)
6.5
Shank Diameter d (phi mm)
8.5
Helix Angle (Degree)
45
Material
High vanadium high speed steel
Overall Length L (mm)
150
Screw Diameter
M12
Angle Length Lk (mm)
9
Lower Neck Part L1 (mm)
48