Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT

Spiral Tap, V Coating Long Shank, V-LT-SFT EX-GDXL 2.2x100x40

by OSG
Item.#
09033647
Mfr.#
EX-GDXL 2.2x100x40
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Angle Width K (mm)
8
Shank Diameter d (phi mm)
10.5
Overall Length L (mm)
150
Screw Diameter
M14
Helix Angle (Degree)
45
Material
High vanadium high speed steel
Lower Neck Part L1 (mm)
48
Pricision
OH3
Number of Flutes
3
Pitch (mm)
1.5