Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT

Spiral Tap, V Coating Long Shank, V-LT-SFT EX-GDXL 2.3x100x40

by OSG
Item.#
09033656
Mfr.#
EX-GDXL 2.3x100x40
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Number of Flutes
3
Pitch (mm)
2
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
150
Helix Angle (Degree)
45
Material
High vanadium high speed steel
Screw Diameter
M16
Lower Neck Part L1 (mm)
52
Pricision
OH3