Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT

Spiral Tap, V Coating Long Shank, V-LT-SFT EX-GDXL 2x100x50

by OSG
Item.#
09033674
Mfr.#
EX-GDXL 2x100x50
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Pricision
OH3
Number of Flutes
4
Pitch (mm)
2.5
Lower Neck Part L1 (mm)
55
Helix Angle (Degree)
45
Material
High vanadium high speed steel
Overall Length L (mm)
150
Screw Diameter
M18
Screw Length Lc (mm)
17.5
Shank Diameter d (phi mm)
14