Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT

Spiral Tap, V Coating Long Shank, V-LT-SFT EX-GDXL 2.5x100x50

by OSG
Item.#
09033726
Mfr.#
EX-GDXL 2.5x100x50
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Number of Flutes
4
Pitch (mm)
1.5
Lower Neck Part L1 (mm)
63
Pricision
OH3
Helix Angle (Degree)
45
Material
High vanadium high speed steel
Screw Diameter
M22
Screw Length Lc (mm)
17.5
Shank Diameter d (phi mm)
17
Overall Length L (mm)
200