Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT
  • Spiral Tap, V Coating Long Shank, V-LT-SFT

Spiral Tap, V Coating Long Shank, V-LT-SFT EX-GDXL 2.7x100x50

by OSG
Item.#
09033744
Mfr.#
EX-GDXL 2.7x100x50
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Screw Diameter
M24
Screw Length Lc (mm)
21
Shank Diameter d (phi mm)
19
Overall Length L (mm)
200
Helix Angle (Degree)
45
Material
High vanadium high speed steel
Pitch (mm)
1.5
Lower Neck Part L1 (mm)
66
Pricision
OH3
Number of Flutes
4