Buy more than* S$200* and get FREE SHIPPING

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 2.8x100x50

by OSG
Item.#
09033893
Mfr.#
EX-GDXL 2.8x100x50
Package Qty.
1PC
Ship pack of
1
54.37 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Shank Diameter d (phi mm)
3
Overall Length L (mm)
60
Pitch (mm)
0.25
Angle Length Lk (mm)
5
Screw Length Lc (mm)
7
Material
Powdered high-speed
Pricision
RH4
Screw Diameter
M1
Chamfer Lcf
4P
Angle Width K (mm)
2.5