Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 3.0x100x55

by OSG
Item.#
09033911
Mfr.#
EX-GDXL 3.0x100x55
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Screw Diameter
M1.2
Chamfer Lcf
4P
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
60
Material
Powdered high-speed
Pitch (mm)
0.25
Angle Length Lk (mm)
5
Screw Length Lc (mm)
8
Pricision
RH4