Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 3.2x100x55

by OSG
Item.#
09033936
Mfr.#
EX-GDXL 3.2x100x55
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Angle Length Lk (mm)
5
Screw Length Lc (mm)
9
Pricision
RH4
Screw Diameter
M1.4
Chamfer Lcf
4P
Material
Powdered high-speed
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
60
Pitch (mm)
0.3