Buy more than* S$200* and get FREE SHIPPING

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 3.9x100x55

by OSG
Item.#
09034006
Mfr.#
EX-GDXL 3.9x100x55
Package Qty.
1PC
Ship pack of
1
43.44 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Chamfer Lcf
2P
Angle Width K (mm)
2.5
Pricision
RH4
Screw Diameter
M2.3
Material
Powdered high-speed
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
80
Pitch (mm)
0.4