Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 4.4x100x60

by OSG
Item.#
09034051
Mfr.#
EX-GDXL 4.4x100x60
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Screw Diameter
M3
Chamfer Lcf
4P
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Overall Length L (mm)
80
Material
Powdered high-speed
Pitch (mm)
0.5
Angle Length Lk (mm)
6
Screw Length Lc (mm)
9
Pricision
RH5