Buy more than* S$200* and get FREE SHIPPING

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 3x150x75

by OSG
Item.#
09034085
Mfr.#
EX-GDXL 3x150x75
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-07-31
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Chamfer Lcf
2P
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Overall Length L (mm)
120
Pitch (mm)
0.5
Material
Powdered high-speed
Angle Length Lk (mm)
6
Screw Length Lc (mm)
9
Pricision
RH5
Screw Diameter
M3