Buy more than* S$200* and get FREE SHIPPING

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 3.5x150x75

by OSG
Item.#
09034137
Mfr.#
EX-GDXL 3.5x150x75
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Overall Length L (mm)
80
Pitch (mm)
0.7
Chamfer Lcf
4P
Angle Width K (mm)
4
Shank Diameter d (phi mm)
5
Material
Powdered high-speed
Screw Diameter
M4
Lower Neck Part L1 (mm)
20
Angle Length Lk (mm)
7
Screw Length Lc (mm)
10
Pricision
RH6