Buy more than* S$200* and get FREE SHIPPING

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 3.6x150x75

by OSG
Item.#
09034146
Mfr.#
EX-GDXL 3.6x150x75
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Pitch (mm)
0.7
Chamfer Lcf
2P
Angle Width K (mm)
4
Pricision
RH6
Screw Diameter
M4
Material
Powdered high-speed
Lower Neck Part L1 (mm)
20
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
5
Overall Length L (mm)
80