Buy more than* S$200* and get FREE SHIPPING

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 4.2x150x80

by OSG
Item.#
09034207
Mfr.#
EX-GDXL 4.2x150x80
Package Qty.
1PC
Ship pack of
1
67.49 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Angle Width K (mm)
4.5
Pricision
RH6
Screw Diameter
M5
Lower Neck Part L1 (mm)
22
Angle Length Lk (mm)
7
Material
Powdered high-speed
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
150
Pitch (mm)
0.8
Chamfer Lcf
2P