Buy more than* S$200* and get FREE SHIPPING

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 4.3x150x80

by OSG
Item.#
09034216
Mfr.#
EX-GDXL 4.3x150x80
Package Qty.
1PC
Ship pack of
1
41.52 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Screw Diameter
M6
Lower Neck Part L1 (mm)
24
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
6
Overall Length L (mm)
100
Material
Powdered high-speed
Pitch (mm)
1
Chamfer Lcf
4P
Angle Width K (mm)
4.5
Pricision
RH7