Buy more than* S$200* and get FREE SHIPPING

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 4.7x150x80

by OSG
Item.#
09034252
Mfr.#
EX-GDXL 4.7x150x80
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Angle Length Lk (mm)
8
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
100
Pitch (mm)
1.25
Material
Powdered high-speed
Angle Width K (mm)
5
Pricision
RH7
Screw Diameter
M8
Chamfer Lcf
4P