Buy more than* S$200* and get FREE SHIPPING

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 5.4x150x85

by OSG
Item.#
09034322
Mfr.#
EX-GDXL 5.4x150x85
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
150
Pitch (mm)
1
Angle Length Lk (mm)
8
Material
Powdered high-speed
Pricision
RH7
Screw Diameter
M8
Chamfer Lcf
2P
Angle Width K (mm)
5