Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 5.7x150x85

by OSG
Item.#
09034356
Mfr.#
EX-GDXL 5.7x150x85
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Overall Length L (mm)
150
Pitch (mm)
1.5
Angle Length Lk (mm)
8
Screw Length Lc (mm)
19
Pricision
RH7
Material
Powdered high-speed
Screw Diameter
M10
Chamfer Lcf
4P
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7