Buy more than* S$200* and get FREE SHIPPING

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 6.4x150x90

by OSG
Item.#
09034426
Mfr.#
EX-GDXL 6.4x150x90
Package Qty.
1PC
Ship pack of
1
60.60 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Overall Length L (mm)
100
Pitch (mm)
1
Angle Length Lk (mm)
8
Screw Length Lc (mm)
19
Pricision
RH7
Material
Powdered high-speed
Screw Diameter
M10
Chamfer Lcf
2P
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7