Buy more than* S$200* and get FREE SHIPPING

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT EX-GDXL 7.5x150x90

by OSG
Item.#
09034532
Mfr.#
EX-GDXL 7.5x150x90
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
150
Pitch (mm)
1.25
Angle Length Lk (mm)
9
Screw Length Lc (mm)
23
Material
Powdered high-speed
Pricision
RH7
Screw Diameter
M12
Chamfer Lcf
4P
Angle Width K (mm)
6.5