Buy more than* S$200* and get FREE SHIPPING

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT VP-LT-NRT RH4 P No.2-56UNCx80

by OSG
Item.#
09034611
Mfr.#
VP-LT-NRT RH4 P No.2-56UNCx80
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Screw Diameter
No.2
Chamfer Lcf
4P
Angle Width K (mm)
2.5
Pricision
RH4
Material
Powdered high-speed
Pitch
56UNC
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
80