Buy more than* S$200* and get FREE SHIPPING

  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT
  • VP Nu-Roll Tap Long Shank, VP-LT-NRT

VP Nu-Roll Tap Long Shank, VP-LT-NRT VP-LT-NRT RH5 P No.4-40UNCx80

by OSG
Item.#
09034654
Mfr.#
VP-LT-NRT RH5 P No.4-40UNCx80
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Surface Processing
V coating (composite multi-layer coating)
Pricision
RH5
Screw Diameter
No.4
Chamfer Lcf
4P
Angle Width K (mm)
2.5
Material
Powdered high-speed
Overall Length L (mm)
80
Pitch
40UNC
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3