Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for holes)
  • VP new roll tap (for holes)
  • VP new roll tap (for holes)

VP new roll tap (for holes) VP-NRT RH4 P No.2-56UNC

by OSG
5.00 (1)
Item.#
09034846
Mfr.#
VP-NRT RH4 P No.2-56UNC
Package Qty.
1PC
Ship pack of
1
37.17 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
42
Nominal Designation
No.2-56UNC
Material
Powder HSS (high speed steel) CPM
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Angle Length Lk (mm)
5
TRUSCO Part Number
634-4267
Pricision
RH4
2014 TRUSCO Published Page
1-0437
Screw Diameter
No.2-56UNC
Surface Processing
V coating (composite multi-layer coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap put
5
From Japan
On 2013-10-18 17:32:52
There is no problem in particular. It can be used normally.
This review is about item#08237442.