Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for holes)
  • VP new roll tap (for holes)
  • VP new roll tap (for holes)

VP new roll tap (for holes) VP-NRT RH5 P No.4-40UNC

by OSG
5.00 (1)
Item.#
09034882
Mfr.#
VP-NRT RH5 P No.4-40UNC
Package Qty.
1PC
Ship pack of
1
35.62 SGD
ADD TO CART
Shipped after 2017-01-18
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Pricision
RH5
2014 TRUSCO Published Page
1-0437
Screw Diameter
No.4-40UNC
Angle Width K (mm)
2.5
Surface Processing
V coating (composite multi-layer coating)
Material
Powder HSS (high speed steel) CPM
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44
Nominal Designation
No.4-40UNC
Angle Length Lk (mm)
5
TRUSCO Part Number
634-4291
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap purse
5
From Japan
On 2013-10-18 17:32:52
There is no problem in particular. You can normally use.
This review is about item#08237442.