Buy more than* S$200* and get FREE SHIPPING

  • Point tap (V coating)
  • Point tap (V coating)
  • Point tap (V coating)

Point tap (V coating) V-POT OH3 M3.5x0.6

by OSG
5.00 (2)
Item.#
09035013
Mfr.#
V-POT OH3 M3.5x0.6
Package Qty.
1PC
Ship pack of
1
33.59 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Pricision
OH3
Screw Diameter
M3.5
Angle Length Lk (mm)
6
Lower Neck Part L1 (mm)
20
Material
High vanadium HSS (high speed steel) HSSE
Number of Flutes
3
Overall Length L (mm)
48
Pitch (mm)
0.6
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Surface Processing
V coating (composite multi-layer coating)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dice steel tapping process
5
From Japan
On 2014-10-02 19:36:26
I feel that I am finishing the most number of machines I have ever used
This review is about item#06625324.
Thread hole drilling of bearing inner ring for bearing unit
5
From Japan
On 2011-09-05 08:14:50
Since there is no Tin coating of the same size, we have made V coating, but this seems to have a longer life expectancy.
This review is about item#08155831.