Buy more than* S$200* and get FREE SHIPPING

  • Point tap (V coating)
  • Point tap (V coating)
  • Point tap (V coating)

Point tap (V coating) V-POT OH4 M10x1

by OSG
5.00 (2)
Item.#
09035065
Mfr.#
V-POT OH4 M10x1
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Screw Diameter
M10
Angle Length Lk (mm)
8
Screw Length Lc (mm)
24
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Surface Processing
V coating (composite multi-layer coating)
Number of Flutes
3
Pitch (mm)
1
Angle Width K (mm)
5.5
Lower Neck Part L1 (mm)
41
Pricision
OH4
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dice steel tapping process
5
From Japan
On 2014-10-02 19:36:26
I feel that I am finishing the most number of machines I have ever used
This review is about item#06625324.
Thread hole drilling of bearing inner ring for bearing unit
5
From Japan
On 2011-09-05 08:14:50
Since there is no Tin coating of the same size, we have made V coating, but this seems to have a longer life expectancy.
This review is about item#08155831.