Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roll Tap
  • Roll Tap
  • Roll Tap

Roll Tap VP-SC-NRT RH4 1P M1x0.25

by OSG
Item.#
09035241
Mfr.#
VP-SC-NRT RH4 1P M1x0.25
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1P
Angle Length Lk (mm)
5
Screw Length Lc (mm)
7
Pricision
RH4
Screw Diameter
M1
Material
Powder HSS (high speed steel) CPM
Surface Processing
V coating (composite multi-layer coating)
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
30
Pitch (mm)
0.25