Buy more than* S$200* and get FREE SHIPPING

  • Roll Tap
  • Roll Tap
  • Roll Tap

Roll Tap VP-SC-NRT RH4 1P M1.2x0.25

by OSG
Item.#
09035257
Mfr.#
VP-SC-NRT RH4 1P M1.2x0.25
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1P
Shank Diameter d (phi mm)
3
Overall Length L (mm)
32
Pitch (mm)
0.25
Angle Width K (mm)
2.5
Material
Powder HSS (high speed steel) CPM
Surface Processing
V coating (composite multi-layer coating)
Pricision
RH4
Screw Diameter
M1.2
Angle Length Lk (mm)
5
Screw Length Lc (mm)
8