Buy more than* S$200* and get FREE SHIPPING

  • Roll Tap
  • Roll Tap
  • Roll Tap

Roll Tap VP-SC-NRT RH4 1P M1.4x0.3

by OSG
Item.#
09035266
Mfr.#
VP-SC-NRT RH4 1P M1.4x0.3
Package Qty.
1PC
Ship pack of
1
37.44 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1P
Angle Length Lk (mm)
5
Screw Length Lc (mm)
9
Pricision
RH4
Screw Diameter
M1.4
Material
Powder HSS (high speed steel) CPM
Surface Processing
V coating (composite multi-layer coating)
Angle Width K (mm)
2.5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
34
Pitch (mm)
0.3