Buy more than* S$200* and get FREE SHIPPING

  • Roll Tap
  • Roll Tap
  • Roll Tap

Roll Tap VP-SC-NRT RH4 1P M1.7x0.35

by OSG
Item.#
09035275
Mfr.#
VP-SC-NRT RH4 1P M1.7x0.35
Package Qty.
1PC
Ship pack of
1
36.16 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1P
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
36
Pitch (mm)
0.35
Surface Processing
V coating (composite multi-layer coating)
Angle Width K (mm)
2.5
Pricision
RH4
Screw Diameter
M1.7
Material
Powder HSS (high speed steel) CPM