Buy more than* S$200* and get FREE SHIPPING

  • Roll Tap
  • Roll Tap
  • Roll Tap

Roll Tap VP-SC-NRT RH4 1P M2x0.4

by OSG
Item.#
09035284
Mfr.#
VP-SC-NRT RH4 1P M2x0.4
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1P
Shank Diameter d (phi mm)
3
Overall Length L (mm)
40
Pitch (mm)
0.4
Angle Width K (mm)
2.5
Material
Powdered high-speed (high-speed steel) CPM
Surface Processing
V coating (composite multi-layer coating)
Pricision
RH4
Screw Diameter
M2
Angle Length Lk (mm)
5
Screw Length Lc (mm)
12