Buy more than* S$200* and get FREE SHIPPING

  • Roll Tap
  • Roll Tap
  • Roll Tap

Roll Tap VP-SC-NRT RH4 1P M3.5x0.6

by OSG
Item.#
09035327
Mfr.#
VP-SC-NRT RH4 1P M3.5x0.6
Package Qty.
1PC
Ship pack of
1
32.23 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1P
Pricision
RH4
Screw Diameter
M3.5
Angle Length Lk (mm)
6
Screw Length Lc (mm)
9
Material
Powder HSS (high speed steel) CPM
Surface Processing
V coating (composite multi-layer coating)
Overall Length L (mm)
48
Pitch (mm)
0.6
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4