Buy more than* S$200* and get FREE SHIPPING

  • Roll Tap
  • Roll Tap
  • Roll Tap

Roll Tap VP-SC-NRT RH6 1P M4x0.7

by OSG
Item.#
09035336
Mfr.#
VP-SC-NRT RH6 1P M4x0.7
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1P
Screw Diameter
M4
Lower Neck Part L1 (mm)
20
Angle Width K (mm)
4
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Surface Processing
V coating (composite multi-layer coating)
Pitch (mm)
0.7
Angle Length Lk (mm)
7
Screw Length Lc (mm)
10
Pricision
RH6
Material
Powdered high-speed (high-speed steel) CPM