Buy more than* S$200* and get FREE SHIPPING

  • Roll Tap
  • Roll Tap
  • Roll Tap

Roll Tap VP-SC-NRT RH6 1P M5x0.8

by OSG
Item.#
09035345
Mfr.#
VP-SC-NRT RH6 1P M5x0.8
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1P
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60
Pitch (mm)
0.8
Angle Length Lk (mm)
7
Material
Powder HSS (high speed steel) CPM
Surface Processing
V coating (composite multi-layer coating)
Pricision
RH6
Screw Diameter
M5
Lower Neck Part L1 (mm)
22
Angle Width K (mm)
4.5