Buy more than* S$200* and get FREE SHIPPING

  • Roll Tap
  • Roll Tap
  • Roll Tap

Roll Tap VP-SC-NRT RH7 1P M6x1

by OSG
Item.#
09035354
Mfr.#
VP-SC-NRT RH7 1P M6x1
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1P
Lower Neck Part L1 (mm)
24
Angle Width K (mm)
4.5
Pricision
RH7
Screw Diameter
M6
Material
Powder HSS (high speed steel) CPM
Surface Processing
V coating (composite multi-layer coating)
Angle Length Lk (mm)
7
Shank Diameter d (phi mm)
6
Overall Length L (mm)
62
Pitch (mm)
1