Buy more than* S$200* and get FREE SHIPPING

  • Roll Tap
  • Roll Tap
  • Roll Tap

Roll Tap VP-SC-NRT RH5 1P No.4-40UNC

by OSG
Item.#
09035372
Mfr.#
VP-SC-NRT RH5 1P No.4-40UNC
Package Qty.
1PC
Ship pack of
1
41.40 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1P
Angle Length Lk (mm)
5
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44
Surface Processing
V coating (composite multi-layer coating)
Angle Width K (mm)
2.5
Pricision
RH5
Material
Powder HSS (high speed steel) CPM