Buy more than* S$200* and get FREE SHIPPING

  • Roll Tap
  • Roll Tap
  • Roll Tap

Roll Tap VP-SC-NRT RH5 1P No.6-32UNC

by OSG
Item.#
09035381
Mfr.#
VP-SC-NRT RH5 1P No.6-32UNC
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1P
Overall Length L (mm)
48
Angle Width K (mm)
3.2
Shank Diameter d (phi mm)
4
Material
Powder HSS (high speed steel) CPM
Surface Processing
V coating (composite multi-layer coating)
Angle Length Lk (mm)
6
Screw Length Lc (mm)
9
Pricision
RH5