Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap VP-SFT OH2 M3x0.5

by OSG
Item.#
09035397
Mfr.#
VP-SFT OH2 M3x0.5
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
19
Pricision
OH2
Screw Diameter
M3
Material
Powder HSS (high speed steel) CPM
Helix Angle (Degree)
45
Angle Length Lk (mm)
6
Screw Length Lc (mm)
3.5
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Pitch (mm)
0.5