Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap VP-SFT OH2 M4x0.7

by OSG
Item.#
09035406
Mfr.#
VP-SFT OH2 M4x0.7
Package Qty.
1PC
Ship pack of
1
25.24 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
21
Pricision
OH2
Screw Diameter
M4
Shape
M4 to M6 will be projecting center.
Helix Angle (Degree)
45
Angle Length Lk (mm)
7
Screw Length Lc (mm)
4.9
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Pitch (mm)
0.7
Material
Powdered high-speed (high-speed steel) CPM